Motion
7041-02-02-B
7041-02-02-B 02FP-02MBSPP ORR STRT. ORIN
MI ITEM #12088970
MFR #7041-02-02-B
Your Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7041-02-02-B 02FP-02MBSPP ORR STRT. ORIN
MI ITEM #12088970
MFR #7041-02-02-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.06/each(List $24.94)

Overview

Mfr description
7041-02-02-B 02FP-02MBSPP ORR STRT. ORIN

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27 NPTF, G - 1/8-28
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27 NPTF, G - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7041
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text