Overview
Mfr description
7041-02-02-SS 02FP-02MBSPP ORR STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel O-Ring
- End 1 Size1/8 in
- End 1 Thread1/8-27 NPTF, G - 1/8-28
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel O-Ring
- End 2 Size1/8 in
- End 2 Thread1/8-27 NPTF, G - 1/8-28
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7041
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data