Motion
7041-08-08-VITON

BRENNAN INDUSTRIES INC
7041-08-08-VITON

08FP-08MBSPP ORR Str. VitonORing/Ret Ring
MI ITEM #12088975
MFR #7041-08-08-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7041-08-08-VITON

08FP-08MBSPP ORR Str. VitonORing/Ret Ring
MI ITEM #12088975
MFR #7041-08-08-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7041-08-08-VITON 08FP-08MBSPP ORR STR. V

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7041
  • Plating
    Trivalent Zinc
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text