Overview
Mfr description
7042-04-04-SS-BS 04FP-04MBSPP STRAIGHT W
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF, G - 1/4-19
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF, G - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7042
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data