Motion
7042-06-06-BS
7042-06-06-BS 06FP-06MBSPP STRAIGHT WITH
MI ITEM #12088994
MFR #7042-06-06-BS
Your Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-06-06-BS 06FP-06MBSPP STRAIGHT WITH
MI ITEM #12088994
MFR #7042-06-06-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.66/each(List $31.00)

Overview

Mfr description
7042-06-06-BS 06FP-06MBSPP STRAIGHT WITH

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPTF, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7042
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text