Motion
7042-06-06-SS-BS

BRENNAN INDUSTRIES INC
7042-06-06-SS-BS

7042-06-06-SS-BS 06FP-06MBSPP STRAIGHT W
MI ITEM #12088995
MFR #7042-06-06-SS-BS
Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7042-06-06-SS-BS

7042-06-06-SS-BS 06FP-06MBSPP STRAIGHT W
MI ITEM #12088995
MFR #7042-06-06-SS-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.98/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    3/8-18 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7042

Overview

Mfr description
7042-06-06-SS-BS 06FP-06MBSPP STRAIGHT W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text