Motion
7042-20-20-SS
7042-20-20-SS 20FP-20MBSPP STRAIGHT STNL
Mi Item #12089023
MFR #7042-20-20-SS
Price$400.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-20-20-SS 20FP-20MBSPP STRAIGHT STNL
Mi Item #12089023
MFR #7042-20-20-SS

Mfr description
7042-20-20-SS 20FP-20MBSPP STRAIGHT STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.14/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    1-1/4-11-1/2 NPTF, G - 1-1/4-11
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    1-1/4-11-1/2 NPTF, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)