Specifications
Dimensions
- End 1 Size1-1/2 in, 1-1/4 in
- End 2 Size1-1/2 in, 1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 1 Thread1-1/2-11-1/2 NPTF, G - 1-1/4-11
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 2 Thread1-1/2-11-1/2 NPTF, G - 1-1/4-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7042
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)