Overview
Mfr description
7042-24-24-SS 24FP-24MBSPP STRAIGHT STNL
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 1 Size1-1/2 in
- End 1 Thread1-1/2-11-1/2 NPTF, G - 1-1/2-11
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 2 Size1-1/2 in
- End 2 Thread1-1/2-11-1/2 NPTF, G - 1-1/2-11
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7042
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data