Motion
7045-02-06-BS
7045-02-06-BS 02FP-06MMX1.0 STRAIGHT WIT
MI ITEM #12089034
MFR #7045-02-06-BS
Your Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-02-06-BS 02FP-06MMX1.0 STRAIGHT WIT
MI ITEM #12089034
MFR #7045-02-06-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.40/each(List $25.39)

Overview

Mfr description
7045-02-06-BS 02FP-06MMX1.0 STRAIGHT WIT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Size
    1/8 in, 6 mm
  • End 1 Thread
    1/8-27 NPTF, M06X1.0
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Size
    1/8 in, 6 mm
  • End 2 Thread
    1/8-27 NPTF, M06X1.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7045
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text