Motion
7045-02-16-SS
7045-02-16-SS 02FP-16MMX1.5 STRAIGHT STN
MI ITEM #12089044
MFR #7045-02-16-SS
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-02-16-SS 02FP-16MMX1.5 STRAIGHT STN
MI ITEM #12089044
MFR #7045-02-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
7045-02-16-SS 02FP-16MMX1.5 STRAIGHT STN

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Size
    1/8 in, 16 mm
  • End 1 Thread
    1/8-27 NPTF, M16X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Size
    1/8 in, 16 mm
  • End 2 Thread
    1/8-27 NPTF, M16X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text