Motion
7045-04-16-SS
7045-04-16-SS 04FP-16MMX1.5 STRAIGHT STN
Mi Item #12089051
MFR #7045-04-16-SS
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-04-16-SS 04FP-16MMX1.5 STRAIGHT STN
Mi Item #12089051
MFR #7045-04-16-SS

Mfr description
7045-04-16-SS 04FP-16MMX1.5 STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 16 mm
  • End 2 Size
    1/4 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    1/4-18 NPTF, M16X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    1/4-18 NPTF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)