Motion
7045-06-16-ZN
7045-06-16-ZN 06FP-16MMX1.5 STRAIGHT, ZI
Mi Item #12089056
MFR #7045-06-16-ZN
Price$56.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-06-16-ZN 06FP-16MMX1.5 STRAIGHT, ZI
Mi Item #12089056
MFR #7045-06-16-ZN

Mfr description
7045-06-16-ZN 06FP-16MMX1.5 STRAIGHT, ZI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.84/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 16 mm
  • End 2 Size
    3/8 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    3/8-18 NPTF, M16X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    3/8-18 NPTF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)