Motion
7045-08-18-SS
7045-08-18-SS 08FP-18MMX1.5 STRAIGHT STN
Mi Item #12089061
MFR #7045-08-18-SS
Price$179.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-08-18-SS 08FP-18MMX1.5 STRAIGHT STN
Mi Item #12089061
MFR #7045-08-18-SS

Mfr description
7045-08-18-SS 08FP-18MMX1.5 STRAIGHT STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.35/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 18 mm
  • End 2 Size
    1/2 in, 18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    1/2-14 NPTF, M18X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    1/2-14 NPTF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)