Motion
7045-08-30X1.5-BS

BRENNAN INDUSTRIES INC
7045-08-30X1.5-BS

7045-08-30X1.5-BS 08FP-30MMX1.5 STRAIGHT
Mi Item #12089064
MFR #7045-08-30X1.5-BS
Price$119.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7045-08-30X1.5-BS

7045-08-30X1.5-BS 08FP-30MMX1.5 STRAIGHT
Mi Item #12089064
MFR #7045-08-30X1.5-BS

Mfr description
7045-08-30X1.5-BS 08FP-30MMX1.5 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.96/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 30 mm
  • End 2 Size
    1/2 in, 30 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    1/2-14 NPTF, M30X2.0
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    1/2-14 NPTF, M30X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)