Overview
Mfr description
7062-08-08-SS 08MORB-08MBSPP STRAIGHT ST
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF, G - 1/2-14
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7062
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data