Overview
Mfr description
7062-10-06-SS 10MORB-06MBSPP STRAIGHT ST
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Size3/8 in, 5/8 in
- End 1 Thread7/8-14 UNF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Size3/8 in, 5/8 in
- End 2 Thread7/8-14 UNF, G - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7062
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data