Motion
7062-10-08-SS
7062-10-08-SS 10MORB-08MBSPP STRAIGHT ST
MI ITEM #12089096
MFR #7062-10-08-SS
Price$177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7062-10-08-SS 10MORB-08MBSPP STRAIGHT ST
MI ITEM #12089096
MFR #7062-10-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.56/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Thread
    7/8-14 UNF, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Thread
    7/8-14 UNF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7062

Overview

Mfr description
7062-10-08-SS 10MORB-08MBSPP STRAIGHT ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text