Motion
7062-16-16-SS
7062-16-16-SS 16MORB-16MBSPP STRAIGHT ST
MI ITEM #12089106
MFR #7062-16-16-SS
Price$262.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7062-16-16-SS 16MORB-16MBSPP STRAIGHT ST
MI ITEM #12089106
MFR #7062-16-16-SS

Mfr description
7062-16-16-SS 16MORB-16MBSPP STRAIGHT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.46/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Thread
    1-5/16-12 UN, G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Thread
    1-5/16-12 UN, G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)