Motion
7062-16-24
7062-16-24 16MORB-24MBSPP STRAIGHT
MI ITEM #12089107
MFR #7062-16-24
List Price$96.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7062-16-24 16MORB-24MBSPP STRAIGHT
MI ITEM #12089107
MFR #7062-16-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.54/each for your price

Overview

Mfr description
7062-16-24 16MORB-24MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 1 Size
    1 in, 1-1/2 in
  • End 1 Thread
    1-5/16-12 UN, G - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male O-ring Boss
  • End 2 Size
    1 in, 1-1/2 in
  • End 2 Thread
    1-5/16-12 UN, G - 1-1/2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7062
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text