Overview
Mfr description
7064-08-08 08MORB-08FBSPPS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF, G - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF, G - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7064
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data