Motion
7069-08-22-O
7069-08-22-O 08MORB-22MK STRAIGHT. MALE
MI ITEM #12089127
MFR #7069-08-22-O
List Price$59.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7069-08-22-O 08MORB-22MK STRAIGHT. MALE
MI ITEM #12089127
MFR #7069-08-22-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.33/each for your price

Overview

Mfr description
7069-08-22-O 08MORB-22MK STRAIGHT. MALE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Komatsu, Male O-ring Boss
  • End 1 Size
    1/2 in, 22 mm
  • End 1 Thread
    3/4-16 UNF, M22X1.5
  • End 2 Style
    Male Komatsu, Male O-ring Boss
  • End 2 Size
    1/2 in, 22 mm
  • End 2 Thread
    3/4-16 UNF, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7069
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text