Motion
7072-04-02-BS
7072-04-02-BS 04FORB-02MBSPP STRAIGHT WI
MI ITEM #12089136
MFR #7072-04-02-BS
List Price$24.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7072-04-02-BS 04FORB-02MBSPP STRAIGHT WI
MI ITEM #12089136
MFR #7072-04-02-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.21/each for your price

Overview

Mfr description
7072-04-02-BS 04FORB-02MBSPP STRAIGHT WI

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    7/16-20 UNF, G - 1/8-28
  • End 2 Style
    Female O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    7/16-20 UNF, G - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7072
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text