Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male British Standard Pipe Parallel
- End 1 Thread9/16-18 UNF, G - 1/4-19
- End 2 StyleFemale O-Ring Boss, Male British Standard Pipe Parallel
- End 2 Thread9/16-18 UNF, G - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7072
Overview
Mfr description
7072-06-04-BS 06FORB-04MBSPP STRAIGHT WI