Motion
7072-16-12
7072-16-12 16FORB-12MBSPP STRAIGHT
MI ITEM #12089141
MFR #7072-16-12
List Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7072-16-12 16FORB-12MBSPP STRAIGHT
MI ITEM #12089141
MFR #7072-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.27/each for your price

Overview

Mfr description
7072-16-12 16FORB-12MBSPP STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-5/16-12 UN, G - 3/4-14
  • End 2 Style
    Female O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-5/16-12 UN, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7072
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text