Motion
7105-08-14-NWO-FG

BRENNAN INDUSTRIES INC
7105-08-14-NWO-FG

7105-08-14-NWO-FG 08MJ-14MMAORB RR 45 E
Mi Item #12089177
MFR #7105-08-14-NWO-FG
Price$54.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7105-08-14-NWO-FG

7105-08-14-NWO-FG 08MJ-14MMAORB RR 45 E
Mi Item #12089177
MFR #7105-08-14-NWO-FG

Mfr description
7105-08-14-NWO-FG 08MJ-14MMAORB RR 45 E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 14 mm
  • End 2 Size
    1/2 in, 14 mm

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    3/4-16 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    3/4-16 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)