Overview
Mfr description
7150-12-22-NWO-FG-VITON 12MJ-22MMAORB IS
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Size3/4 in, 22 mm
- End 1 Thread1-1/16-12 UN, M22X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Size3/4 in, 22 mm
- End 2 Thread1-1/16-12 UN, M22X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7150
- PlatingTrivalent Zinc
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data