Motion
7200-04-04-SS
7200-04-04-SS 04MJ-04MBSPT 90 ELBOW STN
MI ITEM #12089188
MFR #7200-04-04-SS
Your Price$62.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-04-04-SS 04MJ-04MBSPT 90 ELBOW STN
MI ITEM #12089188
MFR #7200-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.64/each(List $86.45)

Overview

Mfr description
7200-04-04-SS 04MJ-04MBSPT 90 ELBOW STN

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20 UNF, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20 UNF, R - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text