Motion
7200-08-08-SS
7200-08-08-SS 08MJ-08MBSPT 90 ELBOW STN
Mi Item #12089190
MFR #7200-08-08-SS
Price$196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-08-08-SS 08MJ-08MBSPT 90 ELBOW STN
Mi Item #12089190
MFR #7200-08-08-SS

Mfr description
7200-08-08-SS 08MJ-08MBSPT 90 ELBOW STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.25/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    3/4-16 UNF, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    3/4-16 UNF, R - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)