Motion
7200-12-12-SS
7200-12-12-SS 12MJ-12MBSPT 90 ELBOW STN
Mi Item #12089191
MFR #7200-12-12-SS
Price$338.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-12-12-SS 12MJ-12MBSPT 90 ELBOW STN
Mi Item #12089191
MFR #7200-12-12-SS

Mfr description
7200-12-12-SS 12MJ-12MBSPT 90 ELBOW STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.63/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    1-1/16-12 UN, R - 3/4-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    1-1/16-12 UN, R - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)