Motion
7202-08-06-NWO-SS

BRENNAN INDUSTRIES INC
7202-08-06-NWO-SS

7202-08-06-NWO-SS 08MJ-06MBSPPAORB RR 90
MI ITEM #12089199
MFR #7202-08-06-NWO-SS
List Price$230.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-08-06-NWO-SS

7202-08-06-NWO-SS 08MJ-06MBSPPAORB RR 90
MI ITEM #12089199
MFR #7202-08-06-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.70/each for your price

Overview

Mfr description
7202-08-06-NWO-SS 08MJ-06MBSPPAORB RR 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    3/4-16 UNF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    3/4-16 UNF, G - 3/8-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7202
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text