Motion
7204-05-04-SS
7204-05-04-SS 05MJ-04FBSPPS 90 ELBOW ST
MI ITEM #12089208
MFR #7204-05-04-SS
List Price$251.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7204-05-04-SS 05MJ-04FBSPPS 90 ELBOW ST
MI ITEM #12089208
MFR #7204-05-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.73/each for your price

Overview

Mfr description
7204-05-04-SS 05MJ-04FBSPPS 90 ELBOW ST

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1/4 in, 5/16 in
  • End 1 Thread
    1/2-20 UNF, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1/4 in, 5/16 in
  • End 2 Thread
    1/2-20 UNF, G - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text