Motion
7223-04-04-FG
7223-04-04-FG 04MP-04FBSPPS 90 ELBOW FO
MI ITEM #12089225
MFR #7223-04-04-FG
List Price$18.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7223-04-04-FG 04MP-04FBSPPS 90 ELBOW FO
MI ITEM #12089225
MFR #7223-04-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.54/each for your price

Overview

Mfr description
7223-04-04-FG 04MP-04FBSPPS 90 ELBOW FO

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-18 NPTF, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7223
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text