Motion
7230-06-06-SS
Elbow & Straight Adapters - 90° Elbow
Mi Item #12089228
MFR #7230-06-06-SS
Price$291.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 90° Elbow
Mi Item #12089228
MFR #7230-06-06-SS

Mfr description
7230-06-06-SS 06MP-06MBSPT 90 ELBOW STN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.03/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Thread Size 2
    R-3/8-19

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Male BSPT
  • Connection Type
    SAE J476 Pipe Male BSPT 90° Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/8-19
  • Manufacturer Catalog Number
    7230-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Series
    7230_FG
  • Shape
    90 DEGREE ANGLE
  • Type
    Pipe Male BSPT 90° Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)