Motion
7232-02-04-FG
7232-02-04-FG 02MP-04MBSPP 90 ELBOW FOR
MI ITEM #12089230
MFR #7232-02-04-FG
List Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7232-02-04-FG 02MP-04MBSPP 90 ELBOW FOR
MI ITEM #12089230
MFR #7232-02-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.18/each for your price

Overview

Mfr description
7232-02-04-FG 02MP-04MBSPP 90 ELBOW FOR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    1/4-18 NPTF, G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    1/4-18 NPTF, G - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7232
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text