Motion
7232-06-08-NWO
7232-06-08-NWO 06MP-08MBSPPAORB 90 ELBO
Mi Item #12089234
MFR #7232-06-08-NWO
Price$75.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7232-06-08-NWO 06MP-08MBSPPAORB 90 ELBO
Mi Item #12089234
MFR #7232-06-08-NWO

Mfr description
7232-06-08-NWO 06MP-08MBSPPAORB 90 ELBO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.51/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)