Motion
7242-02-02-NWO-FG

BRENNAN INDUSTRIES INC
7242-02-02-NWO-FG

7242-02-02-NWO-FG 02FP-02MBSPPAORB 90 E
Mi Item #12089238
MFR #7242-02-02-NWO-FG
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7242-02-02-NWO-FG

7242-02-02-NWO-FG 02FP-02MBSPPAORB 90 E
Mi Item #12089238
MFR #7242-02-02-NWO-FG

Mfr description
7242-02-02-NWO-FG 02FP-02MBSPPAORB 90 E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel Adjustable O-Ring Boss
  • End 1 Thread
    1/8-27 NPTF, G - 1/8-28
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel Adjustable O-Ring Boss
  • End 2 Thread
    1/8-27 NPTF, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)