Motion
7262-12-10-NWO-FG

BRENNAN INDUSTRIES INC
7262-12-10-NWO-FG

7262-12-10-NWO-FG 12MAORB-10MBSPP 90 EL
MI ITEM #12089250
MFR #7262-12-10-NWO-FG
Price$45.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7262-12-10-NWO-FG

7262-12-10-NWO-FG 12MAORB-10MBSPP 90 EL
MI ITEM #12089250
MFR #7262-12-10-NWO-FG

Mfr description
7262-12-10-NWO-FG 12MAORB-10MBSPP 90 EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.39/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Thread
    1-1/16-12 UN, G - 5/8-14
  • End 2 Style
    Male Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Thread
    1-1/16-12 UN, G - 5/8-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)