Motion
7262-12-16-NWO-FG

BRENNAN INDUSTRIES INC
7262-12-16-NWO-FG

7262-12-16-NWO-FG 12MAORB-16MBSPP 90 EL
MI ITEM #12089252
MFR #7262-12-16-NWO-FG
List Price$45.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7262-12-16-NWO-FG

7262-12-16-NWO-FG 12MAORB-16MBSPP 90 EL
MI ITEM #12089252
MFR #7262-12-16-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.69/each for your price

Overview

Mfr description
7262-12-16-NWO-FG 12MAORB-16MBSPP 90 EL

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, G - 1-11
  • End 2 Style
    Male Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7262
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text