Motion
7262-20-20-NWO-FG

BRENNAN INDUSTRIES INC
7262-20-20-NWO-FG

7262-20-20-NWO-FG 20MAORB-20MBSPP 90 EL
Mi Item #12089255
MFR #7262-20-20-NWO-FG
Price$101.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7262-20-20-NWO-FG

7262-20-20-NWO-FG 20MAORB-20MBSPP 90 EL
Mi Item #12089255
MFR #7262-20-20-NWO-FG

Mfr description
7262-20-20-NWO-FG 20MAORB-20MBSPP 90 EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.96/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Thread
    1-5/8-12 UN, G - 1-1/4-11
  • End 2 Style
    Male Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Thread
    1-5/8-12 UN, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)