Specifications
Dimensions
- End 1 Size3/8 in, 14 mm
- End 2 Size3/8 in, 14 mm
- End 3 Size14 mm;3/8 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Thread9/16-18 UNF
- End 3 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 3 ThreadM14X1.5
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7295
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)