Specifications
Dimensions
- End 1 Size1/4 in, 5/8 in
- End 2 Size1/4 in, 5/8 in
- End 3 Size1/4 in;5/8 in
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Thread7/8-14 UNF
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Thread7/8-14 UNF
- End 3 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 3 ThreadG - 1/4-19
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7302
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)