Overview
Mfr description
7302-12-12-12-NWO-FG 12MJ-12MJ-12MBSPPAO
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 3 Size3/4 in
- End 3 ThreadG - 3/4-14
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series7302
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data