Overview
Mfr description
7302-20-20-20-NWO-FG 20MJ-20MJ-20MBSPPAO
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN
- End 3 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 3 Size1-1/4 in
- End 3 ThreadG - 1-1/4-11
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series7302
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data