Overview
Mfr description
7303-08-08-06-FG 08MJ-08FJS-06FBSPP BRAN
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel, Female JIC Swivel, Male JIC
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale British Standard Pipe Parallel, Female JIC Swivel, Male JIC
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 Size3/8 in;1/2 in
- End 3 StyleFemale British Standard Pipe Parallel, Female JIC Swivel, Male JIC
- End 3 ThreadG - 3/8-19
- End 4 StyleNot Applicable
- Series7303
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data