Motion
7316-12-12-SS
7316-12-12-SS 12FBSPPS-BUTTWELD STRAIGHT
MI ITEM #12089278
MFR #7316-12-12-SS
Price$168.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7316-12-12-SS 12FBSPPS-BUTTWELD STRAIGHT
MI ITEM #12089278
MFR #7316-12-12-SS

Mfr description
7316-12-12-SS 12FBSPPS-BUTTWELD STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.26/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Butt Weld, Female British Standard Pipe Parallel
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Butt Weld, Female British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)