Motion
7402-08-06-08-NWO-FG

BRENNAN INDUSTRIES INC
7402-08-06-08-NWO-FG

7402-08-06-08-NWO-FG
Mi Item #12089285
MFR #7402-08-06-08-NWO-FG
Price$57.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7402-08-06-08-NWO-FG

7402-08-06-08-NWO-FG
Mi Item #12089285
MFR #7402-08-06-08-NWO-FG

Mfr description
7402-08-06-08-NWO-FG 08MJ-06MBSPPAORB-08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.24/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    1/2 in;3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    G - 3/8-19
  • End 3 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 3 Thread
    3/4-16 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)