Overview
Mfr description
7402-24-24-24-NWO-FG 24MJ-24MBSPPAORB-24
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Size1-1/2 in
- End 2 ThreadG - 1-1/2-11
- MaterialSteel
- End 3 Size1-1/2 in
- End 3 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 3 Thread1-7/8-12 UN
- End 4 StyleNot Applicable
- Series7402
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data