Motion
7402-32-32-32-NWO-FG

BRENNAN INDUSTRIES INC
7402-32-32-32-NWO-FG

7402-32-32-32-NWO-FG
MI ITEM #12089292
MFR #7402-32-32-32-NWO-FG
List Price$1,021.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7402-32-32-32-NWO-FG

7402-32-32-32-NWO-FG
MI ITEM #12089292
MFR #7402-32-32-32-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,021.81/each for your price

Overview

Mfr description
7402-32-32-32-NWO-FG 32MJ-32MBSPPAORB-32

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    2 in
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    2 in
  • End 2 Thread
    G - 2-11
  • Material
    Steel
  • End 3 Size
    2 in
  • End 3 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 3 Thread
    2-1/2-12 UN
  • End 4 Style
    Not Applicable
  • Series
    7402
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text