Motion
7403-02-02-02-NWO-FG

BRENNAN INDUSTRIES INC
7403-02-02-02-NWO-FG

7403-02-02-02-NWO-FG
MI ITEM #12089293
MFR #7403-02-02-02-NWO-FG
Price$63.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7403-02-02-02-NWO-FG

7403-02-02-02-NWO-FG
MI ITEM #12089293
MFR #7403-02-02-02-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.02/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/8-28
  • End 3 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 1/8-28
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7403

Overview

Mfr description
7403-02-02-02-NWO-FG 02MBSPP-02MBSPP-02M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text